Check Availability
  • SCOTCH 

    Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 72mm X 100m, 24 PK

  • Item # 29WR72
  • Mfr. Model # 3073
Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 72mm X 100m, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tape quickly and securely sticks to a wide variety of substrates, including recycled corrugate and fiberboard. The synthetic rubber hot melt adhesive penetrates the shorter fibers of highly recycled content to create a strong bond that holds box flaps tight. The polypropylene backing resists abrasion, moisture, chemicals, and scuffing, keeping boxes secure, from the production line through delivery.
Show More Close
 

Technical Specifications

Item # 29WR72
Mfr. Model # 3073
UNSPSC #31201517
Catalog Page 1397
Shipping Weight 26.25 lbs
Country of Origin USA *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material Polypropylene
Tape Adhesive Hot Melt Resin
Tape Thickness 2.60 mil
Tape Width 72mm
Tape Length 100m
Tape Shape Continuous Roll
Tape Color Clear
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. Not Rated
Tape Tensile Strength 30 lb./in.
Tape Adhesive Strength 45 oz./in.
Tape Core Diameter 3"
Tape Elongation 160%
Legend No Legend
Series 3073
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms