Check Availability
  • SCOTCH 

    Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 72mm X 100m, 24 PK

  • Item # 29WR70
  • Mfr. Model # 3072
Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 72mm X 100m, 24 PK Carton Sealing Tape,100m L,72mm W,PK24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

To help create a strong seal for secure delivery, the Scotch® Recycled Corrugate Box Sealing Tape is a 2.3 mil polypropylene packaging tape. It is capable of bonding to many surfaces quickly and securely. The tape is designed with a soft, synthetic rubber adhesive that offers good shear strength to help provide a durable seal, especially on recycled corrugate. This is ideal for general industrial packaging applications including box sealing recycled corrugate and fiberboard.
Show More Close
 

Technical Specifications

Item # 29WR70
Mfr. Model # 3072
UNSPSC #31201517
Catalog Page 1397
Shipping Weight 22.9 lbs
Country of Origin USA *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material Polypropylene
Tape Adhesive Hot Melt Resin
Tape Thickness 2.30 mil
Tape Width 72mm
Tape Length 100m
Tape Shape Continuous Roll
Tape Color Clear
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. Not Rated
Tape Tensile Strength 22 lb./in.
Tape Adhesive Strength 65 oz./in.
Tape Core Diameter 3"
Tape Elongation 160%
Legend No Legend
Series 3072
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms