Check Availability
  • SCOTCH 

    Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 100m, 36 PK

  • Item # 29WR67
  • Mfr. Model # 3071
Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 100m, 36 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

To help create a strong seal for secure delivery, the Scotch® Recycled Corrugate Box Sealing Tape is an industrial, 2.1 mil polypropylene packaging tape. It is capable of bonding to many surfaces quickly and securely. The tape is designed with a soft, synthetic rubber adhesive that offers good shear strength, to help provide a durable seal, especially on recycled corrugate. This is ideal for general industrial packaging applications including box sealing recycled corrugate and fiberboard.
Show More Close
 

Technical Specifications

Item # 29WR67
Mfr. Model # 3071
UNSPSC #31201517
Catalog Page 1397
Shipping Weight 20.97 lbs
Country of Origin USA *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material Polypropylene
Tape Adhesive Hot Melt Resin
Tape Thickness 2.10 mil
Tape Width 48mm
Tape Length 100m
Tape Shape Continuous Roll
Tape Color Clear
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. Not Rated
Tape Tensile Strength 22 lb./in.
Tape Adhesive Strength 45 oz./in.
Tape Core Diameter 3"
Tape Elongation 160%
Legend No Legend
Series 3071
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms