Check Availability
  • SCOTCH 

    Polypropylene Carton Sealing Tape, Rubber Adhesive, 48mm X 100m, 1 EA

  • Item # 24A620
  • Mfr. Model # 3772
Polypropylene Carton Sealing Tape, Rubber Adhesive, 48mm X 100m, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help save time and reduce product damage during shipping with the Scotch® Printed Message Box Sealing Tape that eliminates the need for adding separate labels when a package is fragile. On a white background and printed in red: FRAGILE HANDLE WITH CARE, this sealing tape alerts handlers and shipping services of the contents, to help keep package secure throughout the shipping process. It is a 1.8 mil industrial-grade polypropylene film packaging tape, with a synthetic rubber adhesive that offers roll-to-roll consistency, to help increase productivity. The tape is specifically designed for flexibility and conformability under stress. It was engineered to help resist abrasion, moisture, chemicals, and scuffing, for long-lasting performance. The roll is easy to unwind and dispense with manual dispensers or the 3M™-Matic Case Sealer (sold separately). This is ideal for general industrial packaging applications, recycled liner paper and fiberboard, and boxes weighing up to 70 lb.
Show More Close
 

Technical Specifications

Item # 24A620
Mfr. Model # 3772
UNSPSC #31201517
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material Polypropylene
Tape Adhesive Rubber
Tape Thickness 2.20 mil
Tape Width 48mm
Tape Length 100m
Tape Shape Continuous Roll
Tape Color White
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. Not Rated
Tape Tensile Strength 26 lb./in.
Tape Adhesive Strength 45 oz./in.
Tape Core Diameter 3"
Tape Elongation 160%
Legend No Legend
Series 3772
Standards ASTM D1974
* This product's country of origin is subject to change

Welcome Sign In