Check Availability
  • SCOTCH 

    Polypropylene Carton Sealing Tape Pad, Rubber Adhesive, 2", 40 PK

  • Item # 1F197
  • Mfr. Model # 3750P
Polypropylene Carton Sealing Tape Pad, Rubber Adhesive, 2", 40 PK Packaging Tape Pad,0.15m L,50.8mm W,PK40 Packaging Tape Pad,0.15m L,50.8mm W,PK40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M Tape Sheets 3750P are pre-cut to 2 x 6 sheets for convenient carrying and dispenser-less taping for easy application. Each 25 sheet layered pad has a removable paper tab and is designed for in-field repair of damaged packages, shipping label protection and other, miscellaneous packaging applications such as sealing envelopes and small packages. The pressure sensitive hot melt rubber resin adhesive is formulated to provide good adhesion to a wide variety of surfaces including bags, boxes, plastic film, powder coats, metals and glass. For easy one hand application, simply peel away the back sheet and place the pad on a vertical or horizontal surface.
Show More Close
 

Technical Specifications

Item # 1F197
Mfr. Model # 3750P
UNSPSC #31201517
Shipping Weight 1.5 lbs
Country of Origin Canada *
Item Carton Sealing Tape Pad
Tape Application Hand
Tape Backing Material Polypropylene
Tape Adhesive Rubber
Tape Thickness 3.10 mil
Tape Width 2"
Tape Shape Strip
Tape Color Clear
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. Not Rated
Tape Adhesive Strength 55 oz./in.
Legend No Legend
Series 3750P
Standards US Postal Regulations, ASTM D1974-92, ASTM D5486 Type 3, ASTM D5570 and CIDA-A-1684B, FDA Requirements for Indirect Food Contact
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms