Check Availability
  • SCOTCH 

    Polypropylene Carton Sealing Tape, Acrylic Adhesive, 72mm X 914m, 4 PK

  • Item # 19N728
  • Mfr. Model # 372
Polypropylene Carton Sealing Tape, Acrylic Adhesive, 72mm X 914m, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tape features a resilient polypropylene backing that resists moisture, abrasion, chemicals, score line breaking, center seam splitting, and scuffing to hold strong throughout the shipping process. The pressure-sensitive synthetic rubber resin adhesive sticks instantly to create lasting, durable carton closures, suitable for overseas and export shipping. The backing tensile strength makes this tape ideal for palletized and unitized loads. It easily conforms around edges, sticks to rough surfaces, and flexes under stress to maintain a strong, durable seal.
Show More Close
 

Technical Specifications

Item # 19N728
Mfr. Model # 372
UNSPSC #31201517
Catalog Page 1397
Shipping Weight 32.15 lbs
Country of Origin USA *
Item Carton Sealing Tape
Tape Application Machine
Tape Backing Material Polypropylene
Tape Adhesive Acrylic
Tape Thickness 2.20 mil
Tape Width 72mm
Tape Length 914m
Tape Shape Continuous Roll
Tape Color Clear
Min. Tape Performance Temp. -10 Degrees F
Max. Tape Performance Temp. 80 Degrees F
Tape Tensile Strength 26 lb./in.
Tape Adhesive Strength 45 oz./in.
Tape Core Diameter 3"
Tape Elongation 160%
Legend No Legend
Series 372
Standards ASTM D1974-92
* This product's country of origin is subject to change

Welcome Sign In