Check Availability
  • SCOTCH 

    Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 50m, 1 EA

  • Item # 15F814
  • Mfr. Model # 373
Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 50m, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for overseas and export shipping, this heavy-duty sealing tape securely closes a wide variety of box and carton materials, including corrugated fiberboard. The moisture-resistant polypropylene backing resists chemicals, scuffing, abrasion, tearing, and splitting to hold strong throughout the shipping process. The pressure-sensitive rubber resin adhesive sticks quickly to a variety of materials. The tape is easy to handle and dispense, and it conforms around edges and on rough surfaces for a tight seal.
Show More Close
 

Technical Specifications

Item # 15F814
Mfr. Model # 373
UNSPSC #31201517
Catalog Page 1397
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material Polypropylene
Tape Adhesive Hot Melt Resin
Tape Thickness 2.50 mil
Tape Width 48mm
Tape Length 50m
Tape Shape Continuous Roll
Tape Color Clear
Min. Tape Performance Temp. 40 Degrees F
Max. Tape Performance Temp. 80 Degrees F
Tape Tensile Strength 30 lb./in.
Tape Adhesive Strength 50 oz./in.
Tape Core Diameter 3"
Tape Elongation 160%
Shear Strength 8000 min.
Legend No Legend
Series 373
Standards ASTM D1974-92, CID A-A-1684B, FDA Requirements for Indirect Food Contact
* This product's country of origin is subject to change

Welcome Sign In