Check Availability
  • SCOTCH 

    Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 50m, 1 EA

  • Item # 15F812
  • Mfr. Model # 375
Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 50m, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tape securely closes a wide variety of boxes and cartons, including those with high recycled content. The conformable polypropylene backing resists abrasion, moisture, chemicals, and scuffing to hold strong throughout the shipping process. The pressure-sensitive hot melt rubber resin adhesive sticks to a variety of surfaces on contact, including recycled content. The tape's high strength, combined with its quick stick and resistance to splitting or tearing, makes it popular for overseas and export shipping. It flexes under stress for a tight seal, making it ideal for over-packed cartons and packages.
Show More Close
 

Technical Specifications

Item # 15F812
Mfr. Model # 375
UNSPSC #31201517
Catalog Page 1397
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material Polypropylene
Tape Adhesive Hot Melt Resin
Tape Thickness 3.10 mil
Tape Width 48mm
Tape Length 50m
Tape Shape Continuous Roll
Tape Color Tan
Min. Tape Performance Temp. 40 Degrees F
Max. Tape Performance Temp. 80 Degrees F
Tape Tensile Strength 35 lb./in.
Tape Adhesive Strength 55 oz./in.
Tape Core Diameter 3"
Tape Elongation 160%
Legend No Legend
Series 375
Standards US Postal Regulations, ASTM D1974-92, ASTM D5486 Type 3, ASTM D5570 and CIDA-A-1684B, FDA Requirements for Indirect Food Contact
* This product's country of origin is subject to change

Welcome Sign In