Check Availability
  • SCOTCH 

    Polyester Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 50m, 36 PK

  • Item # 2DEB8
  • Mfr. Model # 351
Polyester Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 50m, 36 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for heavyweight packages and overseas/export packing and shipping, this tape seals a wide variety of box and carton materials, including corrugated fiberboard. The pressure-sensitive synthetic rubber hot melt adhesive sticks instantly. The polyester backing resists moisture, high temperatures, chemicals, scuffing, tearing, score line breaking, center seam splitting, and abrasion to hold securely throughout the entire shipping process.
Show More Close
 

Technical Specifications

Item # 2DEB8
Mfr. Model # 351
UNSPSC #31201517
Shipping Weight 22.87 lbs
Country of Origin USA *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material Polyester
Tape Adhesive Hot Melt Resin
Tape Thickness 3.50 mil
Tape Width 48mm
Tape Length 50m
Tape Shape Continuous Roll
Tape Color Clear
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. Not Rated
Tape Tensile Strength 67 lb./in.
Tape Adhesive Strength 78 oz./in.
Legend No Legend
Series 351
Standards ASTM D5486 Type 2, CIDA-A-1830B, Federal Specification PPP-T-60E, Amend. 2, Type 3, Class 2
* This product's country of origin is subject to change

Welcome Sign In