Check Availability
  • SCOTCH 

    Polyester Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 50m, 1 EA

  • Item # 15F752
  • Mfr. Model # 355
  • (1)
Polyester Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 50m, 1 EA Carton Tape,Polyester,Clear,48mm x 50m
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a hot melt synthetic rubber resin adhesive, this tape securely closes double and triple walled corrugated cartons and fiberboard. It withstands score line breaking and center seam splitting, making it ideal for use in heavy-duty box and carton sealing operations. The conformable polyester backing resists moisture, abrasion, and scuffing to hold strong throughout the shipping process. The shear strength prevents the tape legs from being pulled from the ends of the carton.
Show More Close
 

Technical Specifications

Item # 15F752
Mfr. Model # 355
UNSPSC #31201517
Catalog Page 1397
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material Polyester
Tape Adhesive Hot Melt Resin
Tape Thickness 3.50 mil
Tape Width 48mm
Tape Length 50m
Tape Shape Continuous Roll
Tape Color Clear
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. Not Rated
Tape Tensile Strength 67 lb./in.
Tape Adhesive Strength 78 oz./in.
Tape Elongation 130%
Legend No Legend
Series 355
Standards ASTM D1974-92, ASTM D5486 Type 3, Water Resistant Per ASTM D5570, CIDA-A1830B, CIDA-A-1684C, CIDA-A-1684B, Federal Specification PPP-B-636J MethoDI, PPP-T-60E, Amend . 2, Type 3, Class 2, MIL-T-43036B Amend 2 Type 2
* This product's country of origin is subject to change

Welcome Sign In