Check Availability
  • SCOTCH 

    Plastic/Metal Blade/Sand Desktop Tape Dispenser for 3/4" Self-Adhesive Tapes, Black

  • Item # 36WG61
  • Mfr. Model # C38BK
  • (31)
Plastic/Metal Blade/Sand Desktop Tape Dispenser for 3/4" Self-Adhesive Tapes, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36WG61
Mfr. Model # C38BK
UNSPSC #44121605
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Desktop Tape Dispenser
For Use With Self-Adhesive Tapes
Core Dia. 1"
Power Requirements Manual
Max. Tape Width 3/4"
Color Black
Construction Plastic/Metal Blade/Sand
Includes Weighted Base
* This product's country of origin is subject to change

Compliance and Restrictions