Check Availability
  • SCOTCH 

    Plastic/Metal Blade/Sand Desktop Tape Dispenser for 1" Self Adhesive Tapes, Black

  • Item # 29PL26
  • Mfr. Model # C-38
Plastic/Metal Blade/Sand Desktop Tape Dispenser for 1" Self Adhesive Tapes, Black Desktop Tape Dispenser,Manual,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Scotch® desktop tape dispenser is for use with self-adhesive tapes with a core dia. of 1".
Show More Close
 

Technical Specifications

Item # 29PL26
Mfr. Model # C-38
UNSPSC #44121605
Catalog Page 1357
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Desktop Tape Dispenser
For Use With Self Adhesive Tapes
Core Dia. 1"
Power Requirements Manual
Max. Tape Width 1"
Color Black
Construction Plastic/Metal Blade/Sand
* This product's country of origin is subject to change

Compliance and Restrictions