Check Availability
Plastic Desktop Tape Dispenser for 1" Self Adhesive Tapes, Tan
  • SCOTCH 

    Plastic Desktop Tape Dispenser for 1" Self Adhesive Tapes, Tan

  • Item # 2A673
  • Mfr. Model # C25
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Ideal for frequent use. Rubber base holds dispenser firmly in place.
Show More Close
 

Technical Specifications

Item # 2A673
Mfr. Model # C25
UNSPSC #44121605
Catalog Page 1396
Shipping Weight 3.55 lbs
Country of Origin USA *
Item Desktop Tape Dispenser
For Use With Self Adhesive Tapes
Core Dia. 3"
Power Requirements Manual
Max. Tape Width 1"
Color Tan
Construction Plastic

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms