Check Availability
  • SCOTCH 

    Office Tape with Acrylic Adhesive; Includes (12) Rolls

  • Item # 29PK90
  • Mfr. Model # 600K12
  • (56)
Office Tape with Acrylic Adhesive; Includes (12) Rolls
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29PK90
Mfr. Model # 600K12
UNSPSC #31201512
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Office Tape
Tape Backing Material Polypropylene
Tape Adhesive Acrylic
Tape Thickness 2.30 mil
Tape Width 3/4"
Tape Length 1000"
Includes (12) Rolls
Tape Core Diameter 1"
* This product's country of origin is subject to change

Compliance and Restrictions