Check Availability
  • SCOTCH 

    Handheld Tape Dispenser,2 In.

  • Item # 3KT68
  • Mfr. Model # H192
Handheld Tape Dispenser,2 In. Handheld Tape Dispenser,2 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This roll-on dispenser allows you to apply, cut, and buff tape in an easy, one-hand motion. It can be used for carton and box sealing, as well as combining, reinforcing, and bundling operations. Control the tape tension with the tape roll brake. This dispenser is suitable for use in warehouses, industrial plants, e-commerce shipping operations, retail distribution outlets, and wherever products are processed, repackaged, or prepared for distribution.
Show More Close
 

Technical Specifications

Item # 3KT68
Mfr. Model # H192
UNSPSC #44121605
Catalog Page 1395
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Handheld Tape Dispenser
For Use With Self Adhesive Tapes
Max. Tape Width 2"
Color Gray
Handle Grips Ribbed
Construction Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms