Check Availability
  • SCOTCH 

    Handheld Tape Dispenser, 2 In., PK40

  • Item # 2GJJ9
  • Mfr. Model # H-180
Handheld Tape Dispenser, 2 In.,  PK40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2GJJ9
Mfr. Model # H-180
UNSPSC #24102202
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Handheld Tape Dispenser
For Use With Self Adhesive Tapes
Max. Tape Width 2"
Color Gray
Handle Grips Pistol
Construction Plastic/Metal
Tape Brake Adjustable
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms