Check Availability
  • SCOTCH 

    Handheld Tape Dispenser, Pistol, 5-5/8 in.

  • Item # 29WR66
  • Mfr. Model # H12
Handheld Tape Dispenser, Pistol, 5-5/8 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29WR66
Mfr. Model # H12
UNSPSC #44121605
Shipping Weight 0.34 lbs
Country of Origin USA *
Item Handheld Tape Dispenser
For Use With Filament Tape
Height 1-5/8"
Length 7-3/8"
Width 5-5/8"
Max. Tape Width 1"
Color Gray
Handle Grips Pistol
Construction Plastic
Tape Brake Blade
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms