Check Availability
  • SCOTCH 

    Handheld Tape Dispenser,Pistol,2-3/4 in.

  • Item # 29WR65
  • Mfr. Model # H10
Handheld Tape Dispenser,Pistol,2-3/4 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Scotch® Filament Tape Hand Dispenser H10 is the perfect choice for warehouse, shipping and office environments where filament tapes are used to seal boxes. Portable, handheld unit dispenses tapes ranging from 1/2" (12 mm) up to 1" (25 mm) wide.

• High-impact, durable plastic withstands rugged work environments
• Lightweight, portable handheld dispenser can be taken anywhere
• Sharp, carbon steel blade easily cuts filament tape, plus the blade is recessed for added safety
Show More Close
 

Technical Specifications

Item # 29WR65
Mfr. Model # H10
UNSPSC #44121605
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Handheld Tape Dispenser
For Use With Filament Tape
Height 1-7/8"
Length 6-7/8"
Width 2-3/4"
Max. Tape Width 1"
Color Gray
Handle Grips Pistol
Construction Plastic
Tape Brake Blade
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms