Check Availability
  • SCOTCH 

    Handheld Tape Dispenser, 3/4 In.

  • Item # 1F238
  • Mfr. Model # ATG700
Handheld Tape Dispenser, 3/4 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This dispenser applies adhesive transfer tape while simultaneously removing and rewinding the liner.
Show More Close
 

Technical Specifications

Item # 1F238
Mfr. Model # ATG700
UNSPSC #44121605
Catalog Page 1394
Shipping Weight 1.0 lbs
Country of Origin China *
Item Handheld Tape Dispenser
For Use With Self Adhesive Tapes
Max. Tape Width 3/4"
Color Yellow
Handle Grips Pistol
Construction Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms