Check Availability
  • SCOTCH 

    Electrical Tape, Silicone Tape Adhesive, 7.00 mil Thick, 3/4" X 66 ft., White, 1 EA

  • Item # 2A458
  • Mfr. Model # 69-3/4"
Electrical Tape, Silicone Tape Adhesive, 7.00 mil Thick, 3/4" X 66 ft., White, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Scotch™ 69 thermosetting silicone glass cloth tape features a thermosetting adhesive that provides an increased bond when exposed to high ambient temps. Use this electrical tape when you’re reinforcing insulation in electrical installations where heavy loads cause high heat and breakdown of the original insulation.
Show More Close
 

Technical Specifications

Item # 2A458
Mfr. Model # 69-3/4"
UNSPSC #31201502
Catalog Page 369
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Electrical Tape
Tape Adhesive Silicone
Tape Thickness 7.00 mil
Tape Width 3/4"
Tape Length 66 ft.
Tape Shape Continuous Roll
Tape Color White
Max. Voltage 600
Max. Tape Performance Temp. 390 Degrees F
Tape Tensile Strength 180 lb./in.
Tape Adhesive Strength 40 oz./in.
Series 69
UV Resistance No
Standards UL Listed, CSA Certified, Mil-1-19166C, ASTM D1000
* This product's country of origin is subject to change

Compliance and Restrictions