Check Availability
  • SCOTCH 

    Electrical Tape, Rubber Tape Adhesive, 7.00 mil Thick, 1/2" X 66 ft., White, 1 EA

  • Item # 2A456
  • Mfr. Model # 27-1/2"
Electrical Tape, Rubber Tape Adhesive, 7.00 mil Thick, 1/2" X 66 ft., White, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Scotchâ„¢ 27 furnace and oven control tape won't burn, rot, shrink, and has a high tensile and dielectric strength. This woven-glass cloth tape provides you heat-stable insulation and anti-corrosion protection for hot-spot applications such as motor lead connections, switches, and controls for furnaces and ovens. The electrical tape features thermosetting, pressure-sensitive adhesive that performs at Class B temps.
Show More Close
 

Technical Specifications

Item # 2A456
Mfr. Model # 27-1/2"
UNSPSC #31201502
Catalog Page 369
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Electrical Tape
Tape Adhesive Rubber
Tape Thickness 7.00 mil
Tape Width 1/2"
Tape Length 66 ft.
Tape Shape Continuous Roll
Tape Color White
Max. Voltage 600
Max. Tape Performance Temp. 265 Degrees F
Tape Tensile Strength 150 lb./in.
Tape Adhesive Strength 30 oz./in.
Series 27
UV Resistance No
Standards UL Listed, CSA Certified, ASTM D1000
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms