Check Availability
  • SCOTCH 

    Cellulose Acetate Office Tape with Acrylic Adhesive; Includes (10) Rolls

  • Item # 2NU69
  • Mfr. Model # 810P10K
  • (14)
Cellulose Acetate Office Tape with Acrylic Adhesive; Includes (10) Rolls
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This transparent office tape features cellulose acetate construction and acrylic adhesive. Compatible with 1" core dispensers.
Show More Close
 

Technical Specifications

Item # 2NU69
Mfr. Model # 810P10K
UNSPSC #31201517
Catalog Page 1357
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Office Tape
Tape Backing Material Acetate
Tape Adhesive Acrylic
Tape Thickness 2.20 mil
Tape Width 3/4"
Tape Length 1000"
Includes (10) Rolls
Tape Core Diameter 1"
Tape Tensile Strength 13 lb./in.
Tape Adhesive Strength 22 oz./in.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.