Check Availability
  • SCOTCH 

    Cellulose Acetate Office Tape with Acrylic Adhesive; Includes (1) Roll

  • Item # 2A684
  • Mfr. Model # 810
Cellulose Acetate Office Tape with Acrylic Adhesive; Includes (1) Roll
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This transparent office tape is engineered for sealing packages and cartons, and for mending documents. It is invisible when applied, and won't show on copies.
Show More Close
 

Technical Specifications

Item # 2A684
Mfr. Model # 810
UNSPSC #31201517
Catalog Page 1357
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Office Tape
Tape Backing Material Acetate
Tape Adhesive Acrylic
Tape Thickness 2.20 mil
Tape Width 3/4"
Tape Length 36 yd.
Includes (1) Roll
Tape Core Diameter 1"
Tape Tensile Strength 13 lb./in.
Tape Adhesive Strength 22 oz./in.
* This product's country of origin is subject to change

Compliance and Restrictions

This item cannot be shipped to some areas of the U.S.. 

This item has been restricted from sale in the following states: CA.

Show More Close