Check Availability
Cellulose Acetate Office Tape with Synthetic Acrylic Adhesive; Includes (6) Rolls and Desktop Dispen
  • SCOTCH 

    Cellulose Acetate Office Tape with Synthetic Acrylic Adhesive; Includes (6) Rolls and Desktop Dispen

  • Item # 29PL19
  • Mfr. Model # 810C40BK
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Ideal for permanent paper mending. Invisible when applied, won't show on copies.
Show More Close
 

Technical Specifications

Item # 29PL19
Mfr. Model # 810C40BK
UNSPSC #31201512
Catalog Page 1357
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Office Tape
Tape Backing Material Acetate
Tape Adhesive Acrylic
Tape Thickness 2.20 mil
Tape Width 3/4"
Tape Length 1000"
Includes (6) Rolls and Desktop Dispenser
Tape Core Diameter 1"
Tape Adhesive Strength 16 oz./in.

* This product's country of origin is subject to change

Compliance and Restrictions