Check Availability
  • SCOTCH 

    Cellophane Carton Sealing Tape, Rubber Adhesive, 1" X 72 yd., 36 PK

  • Item # 2DEH4
  • Mfr. Model # 610
Cellophane Carton Sealing Tape, Rubber Adhesive, 1" X 72 yd., 36 PK Packaging Tape,65.83m L,25.4mm W,PK36
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use Scotch® Light-Duty Packaging Tape 610 Heat Resistant for sealing lightweight cardboard boxes, securing envelope flaps, and attaching labels to shipping crates. The transparent cellophane tape offer heat resistance up to 300°F— ideal for temperature-resistant packaging and splicing applications.

•Tears easily by hand—no applicator is necessary
•Backing resists moisture, abrasion, and scuffing
Show More Close
 

Technical Specifications

Item # 2DEH4
Mfr. Model # 610
UNSPSC #31201517
Shipping Weight 11.7 lbs
Country of Origin USA *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material Cellophane
Tape Adhesive Rubber
Tape Thickness 2.30 mil
Tape Width 1"
Tape Length 72 yd.
Tape Shape Continuous Roll
Tape Color Clear
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. 300 Degrees F
Tape Tensile Strength 23 lb./in.
Tape Adhesive Strength 35 oz./in.
Tape Core Diameter 3"
Tape Elongation 15%
Legend No Legend
Series 610
Standards ASTM D3330, D3759, D3652
* This product's country of origin is subject to change

Welcome Sign In