Check Availability
  • SCOTCH-BRITE 

    Very Fine Grade, Sanding Hand Pad

  • Item # 4ZR18
  • Mfr. Model # 61500190709
  • (1)
Very Fine Grade, Sanding Hand Pad Sanding Hand Pad, Alum. Oxide, VF
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Scotch-Brite™ 7447 sanding hand pad combines flexibility with effective cutting action for tough cleaning jobs and fine finishing results. Fine-grade aluminum oxide abrasives for fast cutting and a smooth, finished surface. Use as an alternative to steel wool, wire brushes, and sandpaper for cleaning and finishing on wood, metal, plastics, ceramics, porcelain, glass, rubber, and composites.

• Reusable pad resists tearing, splintering, shredding, loading, and will never rust.
• Shape conforms to irregular work surfaces.
• Use by hand, with a hand block, or an in-line sander with water or solvents.
Show More Close
 

Technical Specifications

Item # 4ZR18
Mfr. Model # 61500190709
UNSPSC #31191505
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Sanding Hand Pad
Length 9"
Width 6"
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Grit 360 - 400
Grade Very Fine
Series 7447B
Color Maroon
Function Blending, Cleaning, Contour Finishing, Deburring, Finishing
* This product's country of origin is subject to change