Check Availability
  • SCOTCH-BRITE 

    Very Fine Grade, Sanding Hand Pad

  • Item # 32UM41
  • Mfr. Model # 61500299922
Very Fine Grade, Sanding Hand Pad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Scotch-Brite™ PRO Hand Pad combines flexibility with effective cutting action and precise hand control to help accomplish tough cleaning jobs or produce fine finishing results, use after use. The tightly graded abrasive particles in this new pad provide a consistent, uniform scratch throughout life of the hand pad. The very fine grade aluminum oxide abrasives cut fast and fine, leaving a smooth, finished surface. Suitable for use on a wide variety of materials such as wood, metal, plastics, ceramics, porcelain, glass, rubber, or composites, and for many different tasks, the performance of this pad is comparable to steel wool grade 0. However, unlike steel wool, Scotch-Brite™ PRO Hand Pads won’t rust after use, or create fine metal splinters. The non-woven, open-web material resists loading and can be used dry, with water, or some solvents. This multipurpose pad may be used by hand for precise control, with a hand pad block for uniform finishing, or on an in-line sander to cover large areas.
Show More Close
 

Technical Specifications

Item # 32UM41
Mfr. Model # 61500299922
UNSPSC #31191505
Shipping Weight 4.24 lbs
Country of Origin USA *
Item Sanding Hand Pad
Length 9"
Width 6"
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Grit 360 - 400
Grade Very Fine
Series HP-HP
Color Maroon
Function Cleaning, Finishing
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.