Check Availability
  • SCOTCH-BRITE 

    Ultra Fine Grade, Sanding Hand Pad

  • Item # 4ZR94
  • Mfr. Model # 61500190717
Ultra Fine Grade, Sanding Hand Pad Sanding Hand Pad,Silicon Carbide,Sup.F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Scotch-Brite™ 7448 sanding hand pad features ultra fine finishing action that outperforms steel wool for cleaning, blending, prepping, and finishing on metal, wood, plastics, and composites. Performs like steel wool grade 00 without the shredding, rusting, or splintering. Combines durability for long life plus flexibility for reaching tight areas.

• Offers long life and consistent abrasive action for cleaning, finishing, and buffing with no need to adjust, turnover, or continue the same project with a new pad.
• Nonrusting pad can be used with water or solvents.
• Use right out of the box by hand, pair with a hand pad block, or run on an in-line sander.
Show More Close
 

Technical Specifications

Item # 4ZR94
Mfr. Model # 61500190717
UNSPSC #31191505
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Sanding Hand Pad
Length 9"
Width 6"
Abrasive Type Non-Woven
Abrasive Material Silicon Carbide
Grit 2000 - 2500
Grade Ultra Fine
Series 7448
Color Gray
Function Contour Finishing, Fine Finishing, Finishing
* This product's country of origin is subject to change

Compliance and Restrictions