This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • SCOTCH-BRITE 

    Ultra Fine Grade, Sanding Hand Pad

  • Item # 4ZR09
  • Mfr. Model # 61500123247
Ultra Fine Grade, Sanding Hand Pad Sanding Hand Pad,Silicon Carbide,Ult.F

See alternate products available online.

Product Details

The 3M™ Scotch-Brite™ 7448 sanding hand pad features ultra fine finishing action that outperforms steel wool for cleaning, blending, prepping, and finishing on metal, wood, plastics, and composites. Performs like steel wool grade 00 without the shredding, rusting, or splintering. Combines durability for long life plus flexibility for reaching tight areas.

• Offers long life and consistent abrasive action for cleaning, finishing, and buffing with no need to adjust, turnover, or continue the same project with a new pad.
• Nonrusting pad can be used with water or solvents.
• Use right out of the box by hand, pair with a hand pad block, or run on an in-line sander.
Show More Close
 

Technical Specifications

Item # 4ZR09
Mfr. Model # 61500123247
UNSPSC #31191505
Catalog Page 2365
Shipping Weight 0.05 lbs
Country of Origin Canada *
Item Sanding Hand Pad
Length 9"
Width 6"
Abrasive Type Non-Woven
Abrasive Material Silicon Carbide
Grit 2000 - 2500
Grade Ultra Fine
Series 7448
Color Gray
Function Light Cleaning, Defuzzing wood, Final rub
* This product's country of origin is subject to change

Compliance and Restrictions