Check Availability
  • SCOTCH-BRITE 

    Super Fine Grade, Sanding Hand Pad

  • Item # 3WB48
  • Mfr. Model # 61500123213
Super Fine Grade, Sanding Hand Pad Sanding Hand Pad,Alum. Silicate,S.Fine
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Scotch-Brite™ 7445 sanding hand pad is ideal for gentle cleaning on vinyl, porcelain, glass, plastic, and other delicate surfaces. Great for light cleaning on stainless steel, chrome, or painted surfaces, as well as wax mold deflating or top coat rubbing of wood.

• Performs similar to steel wool grade 0000 without rusting or splintering.
• Use with liquid detergents for gentle but thorough cleaning of dirt residue.
• Use by hand, with a hand block, or an in-line sander.
• Tough, open non woven construction conforms to irregular work surfaces.
Show More Close
 

Technical Specifications

Item # 3WB48
Mfr. Model # 61500123213
UNSPSC #31191505
Catalog Page 2367
Shipping Weight 0.01 lbs
Country of Origin Canada *
Item Sanding Hand Pad
Length 9"
Width 6"
Abrasive Type Non-Woven
Abrasive Material Aluminum Silicate
Grit 2500
Grade Super Fine
Series 7445
Color White
Function Mild abrasive for Cleaning
* This product's country of origin is subject to change