Check Availability
  • SCOTCH-BRITE 

    Super Fine Grade, Sanding Hand Pad

  • Item # 2DKV6
  • Mfr. Model # 61500123155
Super Fine Grade, Sanding Hand Pad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the 3M™ Scotch-Brite™ light cleansing hand pad 7445 as a mild abrasive for gentle cleaning on vinyl, porcelain, glass, and other delicate surfaces. Light-duty nonwoven pad performs light cleaning on a variety of metals as well as wax mold deflashing. May be used by hand, with a hand pad block, or on an in-line sander.

• Conformable web and fine mineral are excellent for fine finishes
• Works similar to steel wool grade 0000 without rusting or splintering
• Works well with liquid detergents
Show More Close
 

Technical Specifications

Item # 2DKV6
Mfr. Model # 61500123155
UNSPSC #31191505
Shipping Weight 3.35 lbs
Country of Origin Canada *
Item Sanding Hand Pad
Length 9"
Width 6"
Abrasive Type Non-Woven
Abrasive Material Aluminum Silicate
Grit 2500
Grade Super Fine
Series 7445
Color White
Function Light Cleansing, Clean and Finish
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In