Check Availability
  • SCOTCH-BRITE 

    Sanding Hand Pad Roll, Silicon Carbide, 30 Sheets per Roll, 3 PK

  • Item # 2DJA4
  • Mfr. Model # 61500151529
Sanding  Hand Pad Roll, Silicon Carbide, 30 Sheets per Roll, 3 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Scotch-Brite™ Color Prep Scuff helps prep color-coat areas. The second pad in a 3-part scuffing system (2FXU6 and 2DKE6, sold separately) helps achieve optimum paint adhesion. The Color Prep Scuff comes in a handy perforated roll with silicon carbide abrasive ideal for finishing, paint, plastic, and metal. Hand pad quickly and efficiently cleans, blends, and finishes; rinses clean and will not rust.

• Scuffs fast and leaves a fine finish
• Use for prep of color-coat areas and blending applications
• Ideal for use on all panels
Show More Close
 

Technical Specifications

Item # 2DJA4
Mfr. Model # 61500151529
UNSPSC #31191516
Shipping Weight 2.95 lbs
Country of Origin Canada *
Item Sanding Hand Pad Roll
Length 6"
Width 4-3/4"
Abrasive Material Silicon Carbide
Sheets per Roll 30
Grade P100
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions