Check Availability
  • SCOTCH-BRITE 

    Non-Woven Unmounted Flap Wheel Grit Aluminum Oxide, 8" Diameter, 2" Face Width

  • Item # 2DKF7
  • Mfr. Model # 61771554021
Non-Woven Unmounted Flap Wheel Grit Aluminum Oxide, 8" Diameter, 2" Face Width FlapWheel,AO,8 In Diax2 Wx3 In AH,FN,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Scotch-Brite™ 3" finishing flap brush is made from sections of nonwoven material slit lengthwise and bonded to a cylindrical core. Aluminum oxide abrasive leaves a brushed finish on copper, brass, stainless steel, aluminum, and other metals. Ideal for all aesthetic finishing applications, smoothing wood fibers, defuzzing wood, plastic, and composite surfaces, and sealer scuffing.

• Provides more surface contact than bristle-type brushes
• Continuously supplies fresh abrasives for consistent, uniform finishes
• Nonwoven web is load- and heat-resistant
• Achieves decorative finishes on metal, wood, and composites
Show More Close
 

Technical Specifications

Item # 2DKF7
Mfr. Model # 61771554021
UNSPSC #23131506
Shipping Weight 1.75 lbs
Country of Origin USA *
Item Unmounted Flap Wheel
Item - Flap Wheels Unmounted Flap Wheel
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Diameter 8"
Face Width 2"
Arbor Hole Size 3"
Abrasive Grade Fine
Max. RPM 3200
Density Medium (5)
Series CF-FB
* This product's country of origin is subject to change

Compliance and Restrictions