Check Availability
  • SCOTCH-BRITE 

    Non-Woven Unmounted Flap Wheel Grit Aluminum Oxide, 6" Diameter, 1" Face Width

  • Item # 2DKB7
  • Mfr. Model # 61500109097
Non-Woven Unmounted Flap Wheel Grit Aluminum Oxide, 6" Diameter, 1" Face Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2DKB7
Mfr. Model # 61500109097
UNSPSC #31191506
Shipping Weight 1.8 lbs
Country of Origin USA *
Item Unmounted Flap Wheel
Item - Flap Wheels Unmounted Flap Wheel
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Diameter 6"
Face Width 1"
Arbor Hole Size 2"
Abrasive Grade Medium
Max. RPM 4000
Density Medium (5)
Series CP-FB
* This product's country of origin is subject to change

Compliance and Restrictions