Check Availability
  • SCOTCH-BRITE 

    Microfiber Cloth, White, 12-1/2" x 14", 50 PK

  • Item # 2JCZ9
  • Mfr. Model # 2011
Microfiber Cloth, White, 12-1/2" x 14", 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2JCZ9
Mfr. Model # 2011
UNSPSC #47131502
Shipping Weight 3.9 lbs
Country of Origin Vietnam *
Item Microfiber Cloth
Cleaning Cloth Style Microfiber
Cleaning Cloth Color White
Suggested Cleaning Application Dusting, General Purpose, Glass, Polishing
Launderable/Disposable Launderable
Size 12-1/2" x 14"
* This product's country of origin is subject to change

Compliance and Restrictions