Check Availability
  • SCOTCH-BRITE 

    Medium Grade, Sanding Hand Pad

  • Item # 4ZR12
  • Mfr. Model # 61500301025
Medium Grade, Sanding Hand Pad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fast-cutting pad provides a consistent finish for surfaces that need to be cleaned or finished by hand. The tough, open nonwoven construction has minerals impregnated throughout its thickness and conforms to irregular work surfaces. Nonrusting material can be used with water or solvents.
Show More Close
 

Technical Specifications

Item # 4ZR12
Mfr. Model # 61500301025
UNSPSC #31191505
Catalog Page 2367
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Sanding Hand Pad
Length 9"
Width 6"
Abrasive Type Coated
Abrasive Material Silicon Carbide
Grit 150 - 180
Grade Medium
Series 7446
Color Gray
Function Cleaning aluminum, around welds, glass molds, and dies; light deburring of intricate parts
* This product's country of origin is subject to change