Check Availability
  • SCOTCH-BRITE 

    Medium Grade, Sanding Hand Pad

  • Item # 2DHJ1
  • Mfr. Model # 61500120482
Medium Grade, Sanding Hand Pad SandingHandPad, Alum. Oxide, Medium,PK40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Scotch-Brite™ Heavy Duty Hand Pad is the most aggressive and durable hand pad in the Scotch-Brite™ line. Its super dense construction makes it an excellent choice for your heaviest cleaning, deburring, and finishing applications. This super strong pad cuts through contaminants and oxides quickly and breaks down adhesive coatings with ease. This heavy duty pad removes rust and grime and leaves behind a uniform finish on the surface of the workpiece so you can achieve a quality primer or paint job.
Show More Close
 

Technical Specifications

Item # 2DHJ1
Mfr. Model # 61500120482
UNSPSC #31191505
Shipping Weight 5.05 lbs
Country of Origin USA *
Item Sanding Hand Pad
Length 9"
Width 6"
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Grit 120
Grade Medium
Series 7440
Color Tan
Function Finishing/Polishing, Blending/Deburring, Adhesives, Coatings, Sealant Corrosion Removal
* This product's country of origin is subject to change

Compliance and Restrictions