Check Availability
  • SCOTCH-BRITE 

    Fine Grade, Sanding Hand Pad

  • Item # 6RW63
  • Mfr. Model # 61500290541
Fine Grade, Sanding Hand Pad Sanding Hand Pad,Alum O,Brn,PK60
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Scotch-Brite™ 6444 sanding hand pad is a multipurpose pad easily cut, rolled, or stacked for intermediate sanding, finishing, cleaning, and graining on metal, wood, composites, and other surfaces. Nonwoven material resists loading and can be finished clean for consistent finishing action for life of pad.

• Conformable pad won’t create or crumble when pressed into hard-to-reach areas, plus works well on flat and contoured surfaces.
• Effective for denibbing or defuzzing.
• Open web construction resists loading and allows easy cleaning for repeated use.
• Use by hand, with a hand block, or on an in-line sander.
Show More Close
 

Technical Specifications

Item # 6RW63
Mfr. Model # 61500290541
UNSPSC #31191505
Shipping Weight 6.2 lbs
Country of Origin Spain *
Item Sanding Hand Pad
Length 9"
Width 6"
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Grit 240 - 280
Grade Fine
Series 6444
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions