Check Availability
  • SCOTCH-BRITE 

    Fine Aluminum Oxide Abrasive Roll, 30 ft. L X 4"

  • Item # 2BAP4
  • Mfr. Model # 61500189669
Fine Aluminum Oxide Abrasive Roll, 30 ft. L X 4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Scotch-Brite™ Clean and Finish Roll with aluminum oxide delivers consistent results for finishing, blending, polishing, and cleaning. Cut roll stock to any length.

• Conformable pad gets into hard-to-reach areas
• Use by hand or on oscillating and dual-pad rubbing machines
• Open web material resists loading, allowing abrasive to maintain a consistent cut-rate
• Suitable for metal, wood, composite and advanced materials
Show More Close
 

Technical Specifications

Item # 2BAP4
Mfr. Model # 61500189669
UNSPSC #31191516
Catalog Page 2365
Shipping Weight 7.35 lbs
Country of Origin USA *
Item Abrasive Roll
Width 4"
Length 30 ft.
Abrasive Material Aluminum Oxide
Grade Fine
Series CF-RL
Color Maroon
* This product's country of origin is subject to change

Compliance and Restrictions