Check Availability
  • SCOTCH-BRITE 

    Fiber, Metal, Mineral, Plastic, Resin Rubber Cleaning Kit, Orange, 1EA

  • Item # 53UD16
  • Mfr. Model # 710
Fiber, Metal, Mineral, Plastic, Resin Rubber Cleaning Kit, Orange, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UD16
Mfr. Model # 710
UNSPSC #47131602
Shipping Weight 3.65 lbs
Country of Origin USA *
Item Cleaning Kit
Material Fiber, Metal, Mineral, Plastic, Resin Rubber
Color Orange
Abrasive None
Used On Griddle
Chemical Resistant Yes
Mildew Resistant No
Application Kitchens
Includes (6) 3.2 oz. Liquid Griddle Quick Clean Packets, (6) 4" W x 5-1/4" L Heavy Duty Cleaning Pads, Multi-Purpose Pad Holder, Squeegee
* This product's country of origin is subject to change

Compliance and Restrictions