Check Availability
  • SCOTCH-BRITE 

    8" Non-Woven Fiber Disc, 1/2" Mounting Hole Size, Medium Grit Aluminum Oxide, 1 EA

  • Item # 4ZR04
  • Mfr. Model # 61500137809
8" Non-Woven Fiber Disc, 1/2" Mounting Hole Size, Medium Grit Aluminum Oxide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made of a tough, durable web, this high-strength general purpose disc is designed to effectively clean, deburr, denib/defuzz, and achieve satin finishes on a wide variety of metals. The nonwoven, open-web material runs cool, resists loading, and keeps the abrasive minerals cutting at high performance by limiting clogging of the nylon fibers. This conformable disc may be used individually or stacked on a straight shaft tool or bench motor to condition larger areas, bar grates, louvers, vents, and tracks. It works well on irregular surfaces, and fits into tight areas without damaging the base material. The wear-resistant edge provides consistent finishes and long disc life.
Show More Close
 

Technical Specifications

Item # 4ZR04
Mfr. Model # 61500137809
UNSPSC #31191506
Catalog Page 2372
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Fiber Disc
Disc Diameter 8"
Mounting Hole Size 1/2"
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Abrasive Grade Medium
Disc Backing Material Fiber
Max. RPM 3000
Series HS-DC
Color Maroon
Vacuum Hole Design Non-Vacuum
* This product's country of origin is subject to change

Compliance and Restrictions