Check Availability
  • SCOTCH-BRITE 

    8" Deburring and Finishing Convolute Wheel, 1/2" W, 3" Arbor Hole, Fine Silicon Carbide

  • Item # 2JEL8
  • Mfr. Model # 61500126489
8" Deburring and Finishing Convolute Wheel, 1/2" W, 3" Arbor Hole, Fine Silicon Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Scotch-Brite™ 8" convolute wheel is a smooth running wheel for light deburring, polishing, and finishing. Made with a soft construction and smooth operation to require less effort by the operator than a harder wheel. Uses fine grade silicon carbide abrasive for low-pressure applications such as paint prep.

• Multipurpose wheel cleans, finishes, blends, deburrs, and polishes all types of metals, composites, and glass
• Nonwoven web runs cool and lessens impact on heat-sensitive materials
• Unique resin system produces less smearing, reducing clean and prep time
Show More Close
 

Technical Specifications

Item # 2JEL8
Mfr. Model # 61500126489
UNSPSC #23131506
Shipping Weight 2.25 lbs
Country of Origin USA *
Item Convolute Wheel
Style Deburring and Finishing
Series LD-WL
Diameter 8"
Width 1/2"
Arbor Hole 3"
Abrasive Material Silicon Carbide
Density Hard (8)
Grade Fine
Max. RPM 4500
Application For Fine or Light Deburring and Creating Polished Finish
* This product's country of origin is subject to change

Compliance and Restrictions