Check Availability
  • SCOTCH-BRITE 

    7" Non-Woven Fiber Disc, Extra Coarse Grit Silicon Carbide, 5 PK

  • Item # 2DLA7
  • Mfr. Model # 61500187580
  • (2)
7" Non-Woven Fiber Disc, Extra Coarse Grit Silicon Carbide, 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This clean-and-strip disc is designed to remove coatings, rust, and weld discoloration without significantly altering the base material. It combines an extra-coarse silicon carbide abrasive with a durable, rigid, non-woven backing. The abrasive helps to provide fast cutting capability, while the open-web construction helps to resist loading. The disc also features a quick-change design, which helps to make multi-step finishing processes both quick and easy.
Show More Close
 

Technical Specifications

Item # 2DLA7
Mfr. Model # 61500187580
UNSPSC #31191506
Shipping Weight 1.85 lbs
Country of Origin USA *
Item Fiber Disc
Disc Diameter 7"
Abrasive Type Non-Woven
Abrasive Material Silicon Carbide
Abrasive Grade Extra Coarse
Max. RPM 8600
Series CX-DN
Color Purple
Attachment Type TN Quick Change
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In