Check Availability
  • SCOTCH-BRITE 

    6" x 9" Synthetic Fiber Scouring Pad, Green, 10PK

  • Item # 53UD26
  • Mfr. Model # 86CC
6" x 9" Synthetic Fiber Scouring Pad, Green, 10PK Scouring Pad,6" L x 9" W,Green,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UD26
Mfr. Model # 86CC
UNSPSC #47131602
Shipping Weight 0.55 lbs
Country of Origin Mexico *
Item Scouring Pad
Length 6"
Width 9"
Material Synthetic Fiber
Color Green
Thickness 5/8"
Abrasive Yes
Used On General Purpose
Chemical Resistant Yes
Mildew Resistant No
Application Kitchens
* This product's country of origin is subject to change

Compliance and Restrictions