Check Availability
  • SCOTCH-BRITE 

    6" x 9" Synthetic Fiber Scouring Pad, Green, 10PK

  • Item # 21XL15
  • Mfr. Model # 96CC
6" x 9" Synthetic Fiber Scouring Pad, Green, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Scotch-Briteā„¢ scouring pad no. 96 is a synthetic pad.
Show More Close
 

Technical Specifications

Item # 21XL15
Mfr. Model # 96CC
UNSPSC #47131602
Catalog Page 1549
Shipping Weight 0.49 lbs
Country of Origin Mexico *
Item Scouring Pad
Length 6"
Width 9"
Material Synthetic Fiber
Color Green
Thickness 1/8"
Abrasive Yes
Used On General Purpose
Chemical Resistant Yes
Mildew Resistant No
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.