Check Availability
  • SCOTCH-BRITE 

    6" x 4" Natural Fiber Scouring Pad, Brown, 3PK

  • Item # 21XL10
  • Mfr. Model # 97223-3-12
  • (363)
6" x 4" Natural Fiber Scouring Pad, Brown, 3PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Scotch-Briteā„¢ natural fiber scouring pad is made from 100% plant-based fibers. 1 sponge can do the work of 30 paper towels.
Show More Close
 

Technical Specifications

Item # 21XL10
Mfr. Model # 97223-3-12
UNSPSC #47131602
Catalog Page 1549
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Scouring Pad
Length 6"
Width 4"
Material Natural Fiber
Color Brown
Abrasive None
Used On Cookware, Non-Stick Surfaces, Dishes, Countertops, Tables, Kitchen Equipment, General Purpose
Chemical Resistant Yes
Mildew Resistant No
Application Cookware, Non-Stick Surfaces, Dishes, Countertops, Tables, Kitchen Equipment, General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions