Check Availability
  • SCOTCH-BRITE 

    6" x 3-7/8" Polyester, Polyimide No Scratch Scour Pad, Blue, 10PK

  • Item # 403R56
  • Mfr. Model # 622-10
6" x 3-7/8" Polyester, Polyimide No Scratch Scour Pad, Blue, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Scotch-Brite® scouring pad removes work great to remove tough, baked-on messes. Ideal for indoor and outdoor use.

• Blue color
• Includes 2 pads
Show More Close
 

Technical Specifications

Item # 403R56
Mfr. Model # 622-10
UNSPSC #47131603
Catalog Page 1549
Shipping Weight 0.65 lbs
Country of Origin Canada *
Item No Scratch Scour Pad
Length 6"
Width 3-7/8"
Material Polyester, Polyimide
Color Blue
Abrasive Light
Used On Countertops, Glass Cooktop, Non-Stick Cookware, PTFE
Chemical Resistant Yes
Mildew Resistant No
Application Bath, General Purpose
Includes (2) Pads
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.