Check Availability
  • SCOTCH-BRITE 

    6" Non-Woven Fiber Disc, 1/2" Mounting Hole Size, Extra Coarse Grit Silicon Carbide, 1 EA

  • Item # 4ZP94
  • Mfr. Model # 61500120722
6" Non-Woven Fiber Disc, 1/2" Mounting Hole Size, Extra Coarse Grit Silicon Carbide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

When removing unwanted contaminants and stubborn imperfections – or smoothing a rough surface – it’s a good idea to have a load-resistant, sharp-cutting abrasive on hand. Use the 3M™ arbor-mount sanding disc on a straight mandrel for cleaning rust and coatings quickly. Scotch-Brite™ disc has an open web design that is virtually nonloading. Use with No. 4ZR93 mandrel, sold separately.
Show More Close
 

Technical Specifications

Item # 4ZP94
Mfr. Model # 61500120722
UNSPSC #31191506
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Fiber Disc
Disc Diameter 6"
Mounting Hole Size 1/2"
Abrasive Type Non-Woven
Abrasive Material Silicon Carbide
Abrasive Grade Extra Coarse
Disc Backing Material Fiber
Max. RPM 4000
Series CS-DC
Color Black
Vacuum Hole Design Non-Vacuum
* This product's country of origin is subject to change

Compliance and Restrictions