Check Availability
  • SCOTCH-BRITE 

    6" Non-Woven Fiber Disc, 1/2" Mounting Hole Size, Very Fine Grit Aluminum Oxide, 100 PK

  • Item # 2DLL8
  • Mfr. Model # 61500189545
6" Non-Woven Fiber Disc, 1/2" Mounting Hole Size, Very Fine Grit Aluminum Oxide, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Scotch-Brite™ Clean and Finish Disc combines a conformable material and aluminum oxide abrasive to blend, clean, and polish surfaces on a wide variety materials such as aluminum, stainless steel, plastics, wood, and fiberglass.

• Conformable pad gets into corners and over contoured surfaces to produce a uniform finish
• Open web construction resists loading and rinses clean for repeated use
• Nonwoven 3D structure provides long life and consistent finishes
• Attach to random orbital sander for increased cut-rate and to cover larger areas
Show More Close
 

Technical Specifications

Item # 2DLL8
Mfr. Model # 61500189545
UNSPSC #31191506
Shipping Weight 3.515 lbs
Country of Origin USA *
Item Fiber Disc
Disc Diameter 6"
Mounting Hole Size 1/2"
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Abrasive Grade Very Fine
Disc Backing Material Fiber
Max. RPM 4000
Series CF-DC
Color Maroon
Vacuum Hole Design Non-Vacuum
* This product's country of origin is subject to change

Compliance and Restrictions