Check Availability
  • SCOTCH-BRITE 

    6" Deburring and Finishing Convolute Wheel, 1" W, 1" Arbor Hole, Fine Silicon Carbide

  • Item # 2FYD5
  • Mfr. Model # 61500133113
6" Deburring and Finishing Convolute Wheel, 1" W, 1" Arbor Hole, Fine Silicon Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Scotch-Brite™ Deburring Wheel is a convolute-constructed, hard, durable deburring wheel suited for applications where edge retention is a must. The wheel performs best when consistently presented with a sharp edge or metal burrs. A unique resin system resists smearing and heat buildup. Scotch-Brite™ is an effective wheel to deburr, blend, finish and polish edges on glass, hard and soft composites, and metals such as builder's hardware, medical instruments, metal fabrication, metal implants, plumbing fixtures, and turbine engines. Because of its hard density, the wheel is not recommended for applications where conformability and finishing of flat surfaces are required.
Show More Close
 

Technical Specifications

Item # 2FYD5
Mfr. Model # 61500133113
UNSPSC #23131506
Shipping Weight 3.15 lbs
Country of Origin USA *
Item Convolute Wheel
Style Deburring and Finishing
Series X3-WL
Diameter 6"
Width 1"
Arbor Hole 1"
Abrasive Material Silicon Carbide
Density Hard (9)
Grade Fine
Max. RPM 6000
Application For Aggressive Edge Deburring
* This product's country of origin is subject to change

Compliance and Restrictions